Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 630 DH 07577ZA
OPTIBELT IMPERIAL TIMING BELT 630 DH 07577ZA
ZR Double Timing Belt
References
optibelt:
630 DH 075
rubix:
105A6778
manufacturer :
630 DH 07577ZA
ean:
4014486011074
Technical specifications
Profile
dh
Primitive length
63
''
Belt width
19.05
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 630 DH 07577ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
dh
Primitive length
63
''
Belt width
19.05
mm
Pitch
12.7
mm
Number of teeth
126
Height
5.94
mm
Primitive length (mm)
1600.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.18
excl. VAT
/
Each
£
121.42
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES MINI PITCH TMNG BELT 568 MXL 012
OPTIBELT 465H150 465 H 15077ZA
OPTIBELT IMPERIAL TIMING BELT 360 MXL 01277ZA
OPTIBELT IMPERIAL TIMING BELT 600 DH 30077ZA
GATES TIMING BELT L PITCH 244 L 100
OPTIBELT IMPERIAL TIMING BELT 182 XL 03777ZA
GATES DOUBLE SIDED TIMING BELT TP 450 L 100
GATES XL TBLTSLEEVE TP 160 XL 031
OPTIBELT IMPERIAL TIMING BELT 770 H 10077ZA
OPTIBELT K190 XL 031 1988326
OPTIBELT K322 L 100 1795226
OPTIBELT IMPERIAL TIMING BELT 184 XL 02577ZA
OPTIBELT IMPERIAL TIMING BELT 150 L 05077ZA
OPTIBELT IMPERIAL TIMING BELT 750 H 10077ZA
GATES DOUBLE SIDED TIMING BELT TP 1000 H 075