Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 800 DH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 800 DH 20077ZA
ZR Double Timing Belt
References
optibelt:
800 DH 200
rubix:
106A2476
manufacturer :
800 DH 20077ZA
ean:
4014486011340
Technical specifications
Profile
dh
Primitive length
80
''
Belt width
50.8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 800 DH 20077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
dh
Primitive length
80
''
Belt width
50.8
mm
Pitch
12.7
mm
Number of teeth
160
Height
5.94
mm
Primitive length (mm)
2032
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
293.36
excl. VAT
/
Each
£
352.03
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES DOUBLE SIDED TIMING BELT TP 367 L 050
OPTIBELT IMPERIAL TIMING BELT 808 MXL 01277ZA
OPTIBELT K140 XL 025 1936901
GATES TP 230 XL 037 DOUBLE SIDED TIMING BELT D230XL037
GATES TIMINGBELTXXHPTCH 800 XXH 500
GATES TIMINGBELTXXHPTCH 700 XXH 500
GATES L TBLTSLEEVE 510 L 1800
OPTIBELT IMPERIAL TIMING BELT 560 XH 30077ZA
GATES DOUBLE SIDED TIMING BELT TP 480 H 150
GATES TIMINGBELTXXHPTCH 900 XXH 300
OPTIBELT IMPERIAL TIMING BELT 1560 MXL 01977ZA
OPTIBELT IMPERIAL TIMING BELT 280 XL 03177ZA
GATES TIMINGBELTING OPEN H100STEELX30MTR
GATES DOUBLE SIDED TIMING BELT TP 1250 H 200
OPTIBELT IMPERIAL TIMING BELT 1200 MXL 01277ZA