Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 850 DH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 850 DH 20077ZA
ZR Double Timing Belt
References
optibelt:
850 DH 200
rubix:
105A6476
manufacturer :
850 DH 20077ZA
ean:
4044978518439
Technical specifications
Profile
DH
Primitive length
85
''
Belt width
50.8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 850 DH 20077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
85
''
Belt width
50.8
mm
Pitch
12.7
mm
Number of teeth
170
Height
5.94
mm
Primitive length (mm)
2159
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
307.38
excl. VAT
/
Each
£
368.86
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 240 XL 03777ZA
OPTIBELT IMPERIAL TIMING BELT 1000 XXH 50077ZA
OPTIBELT IMPERIAL TIMING BELT 976 MXL 02577ZA
GATES XL TBLTSLEEVE 100 XL 2800
GATES TIMING BELT XL PITCH 506 XL 037
OPTIBELT IMPERIAL TIMING BELT 360 H 07577ZA
GATES TIMING BELT XL PITCH 174 XL 031
OPTIBELT IMPERIAL TIMING BELT 1560 MXL 01277ZA
GATES DOUBLE SIDED TIMING BELT TP 330 H 150
GATES DOUBLE SIDED TIMING BELT TP 570 H 075
OPTIBELT IMPERIAL TIMING BELT 460 XL 03777ZA
GATES TIMING BELT XL PITCH 70 XL 025
GATES TIMINGBELT-MXL 656 MXL 025
OPTIBELT IMPERIAL TIMING BELT 130 XL 03777ZA
OPTIBELT IMPERIAL TIMING BELT 3704 MXL 02577ZA