Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 900 DH 15077ZA
OPTIBELT IMPERIAL TIMING BELT 900 DH 15077ZA
ZR Double Timing Belt
References
optibelt:
900 DH 150
rubix:
105A9147
manufacturer :
900 DH 15077ZA
ean:
4014486011456
Technical specifications
Profile
DH
Primitive length
90
''
Belt width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 900 DH 15077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
90
''
Belt width
38.1
mm
Pitch
12.7
mm
Number of teeth
180
Height
5.94
mm
Primitive length (mm)
2286
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
254.94
excl. VAT
/
Each
£
305.93
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 270 H 07577ZA
GATES TIMINGBELT-MXL 912 MXL 025
GATES 9277-54036 434 XL 031
GATES TIMING BELT XL PITCH 160 XL 031
GATES TIMING BELT H PITCH 800 H 100
OPTIBELT IMPERIAL TIMING BELT 345 L 07577SV
GATES DOUBLE SIDED TIMING BELT TP 700 H 300
GATES DOUBLE SIDED TIMING BELT TP 390 H 150
OPTIBELT IMPERIAL TIMING BELT 128 XL 03177ZA
GATES TIMING BELT L PITCH 390 L 100
OPTIBELT IMPERIAL TIMING BELT 568 MXL 01977ZA
OPTIBELT IMPERIAL TIMING BELT 390 L 05077SV
OPTIBELT K240 XL 050 1716703
GATES TIMING BELT XL PITCH 122 XL 025
OPTIBELT IMPERIAL TIMING BELT 1520 MXL 01277ZA