Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 1250 DH 30077ZA
OPTIBELT IMPERIAL TIMING BELT 1250 DH 30077ZA
ZR Double Timing Belt
References
optibelt:
1250 DH 300
rubix:
105A7748
manufacturer :
1250 DH 30077ZA
ean:
4044978518507
Technical specifications
Profile
DH
Primitive length
125
''
Belt width
76.2
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 1250 DH 30077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
125
''
Belt width
76.2
mm
Pitch
12.7
mm
Number of teeth
250
Height
5.94
mm
Primitive length (mm)
3175
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
626.51
excl. VAT
/
Each
£
751.81
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES XL TBLTSLEEVE 70 XL 2800
GATES TIMING BELT XL PITCH 120 XL 031
GATES TIMING BELT H PITCH 615 H 100
GATES TIMING BELT H PITCH 510 H 200
GATES TIMINGBELTING OPEN XL025X30MTR
GATES TIMING BELT XH PITCH 1540 XH 200
OPTIBELT IMPERIAL TIMING BELT 380 XL 02577ZA
GATES TIMING BELT XL PITCH 506 XL 037
GATES MINI PITCH TMNG BELT 680 MXL 012
GATES TIMING BELT XL PITCH 372 XL 031
GATES DOUBLE SIDED TIMING BELT TP 330 H 075
GATES DOUBLE SIDED TIMING BELT TP 360 H 075
OPTIBELT IMPERIAL TIMING BELT 506 XL 03177ZA
GATES XL TBLTSLEEVE 380 XL 2800
GATES TIMING BELT XL PITCH 166 XL 031