Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 1400 DH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 1400 DH 20077ZA
ZR Double Timing Belt
References
optibelt:
1400 DH 200
rubix:
105A8519
manufacturer :
1400 DH 20077ZA
ean:
4014486011708
Technical specifications
Profile
DH
Primitive length
140
''
Belt width
50.8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 1400 DH 20077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
140
''
Belt width
50.8
mm
Pitch
12.7
mm
Number of teeth
280
Height
5.94
mm
Primitive length (mm)
3556
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
486.24
excl. VAT
/
Each
£
583.49
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 1400 DH 10077ZA
OPTIBELT IMPERIAL TIMING BELT 1120 MXL 01977ZA
GATES TIMING BELT XH PITCH 1750 XH 400
GATES TIMING BELT XH PITCH 840 XH 400
OPTIBELT IMPERIAL TIMING BELT 130 XL 02577ZA
OPTIBELT IMPERIAL TIMING BELT 225 L 05077SV
OPTIBELT IMPERIAL TIMING BELT 720 MXL 01277ZA
GATES TIMING BELT H PITCH 1325 H 200
GATES TIMINGBELT-MXL 480 MXL 025
GATES XL TBLTSLEEVE 170 XL 2800
OPTIBELT IMPERIAL TIMING BELT 230 XL 03777ZA
OPTIBELT K285 L 150 1962158
OPTIBELT IMPERIAL TIMING BELT 176 XL 03177ZA
GATES TIMING BELT H PITCH 375 H 300
GATES TIMING BELT XL PITCH 146 XL 025