Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 1700 DH 07577ZA
OPTIBELT IMPERIAL TIMING BELT 1700 DH 07577ZA
ZR Double Timing Belt
References
optibelt:
1700 DH 075
rubix:
105A8920
manufacturer :
1700 DH 07577ZA
ean:
4014486011739
Technical specifications
Profile
DH
Primitive length
170
''
Belt width
19.05
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 1700 DH 07577ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
170
''
Belt width
19.05
mm
Pitch
12.7
mm
Number of teeth
340
Height
5.94
mm
Primitive length (mm)
4318
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
245.21
excl. VAT
/
Each
£
294.25
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 770 XH 30077ZA
OPTIBELT IMPERIAL TIMING BELT 4040 MXL 02577ZA
GATES TP 170 XL 037 DOUBLE SIDED TIMING BELT D170XL037
GATES DOUBLE SIDED TIMING BELT TP 1000 H 200
OPTIBELT IMPERIAL TIMING BELT 285 L 05077SV
GATES D/SIDED TIMING BELT TP 1400 H 200
GATES MINI PITCH TMNG BELT 448 MXL 025
GATES TIMING BELT XL PITCH 170 XL 025
GATES TIMING BELT XL PITCH 306 XL 025
GATES TIMING BELT L PITCH 236 L 075
GATES DOUBLE SIDED TIMING BELT TP 255 L 075
OPTIBELT IMPERIAL TIMING BELT 255 L 10077SV
OPTIBELT IMPERIAL TIMING BELT 2384 MXL 02577ZA
GATES TIMINGBELT H PITCH 1130 H 100
GATES MP TIMING BELT 1984 MXL 025