References
Optibelt:544 MXL 012
Rubix:133A4392
Manufacturer :1735112
EAN:4014486070446




Product details : OPTIBELT IMPERIAL TIMING BELT 544 MXL 01277ZA
optibelt ZR Drive belts The main features of optibelt ZR drive belts are the high-quality neoprene components, the extremely flexible tension of glass fibres and the anti-abrasive protective structure. A certain level of resistance to oil, heat and cold are standard features of ZR drive belts. Synchronised torque transmission Wide range of performance Reduced bearing load High degree of flexibility Extremely small pulley diameters Examples of application Office equipment - Copiers Data processing - Printers Household appliances - Mixer Garden equipment - Scarifiers Video and photographic technology - Camcorders D.I.Y instruments - Aircraft Packaging machines - Measuring devices Transport technology - Control units Custom versions targeted for a particular application can be supplied on request.
Technical specifications
Attributes
| Profile | mxl |
|---|---|
| Primitive length | 5.44 '' |
| Belt width | 3.175 mm |
| Pitch | 2.03 mm |
| Material | rubber |
| Number of teeth | 68 |
| Height | 1.2 mm |
| Primitive length (mm) | 138.18 mm |
Show UNSPSC/ECL@SS
£ 1.28 excl. VAT
/ Each
£ 1.54 incl. VAT
- Usually arrives within 14 working days
