OPTIBELT IMPERIAL TIMING BELT 1120 XH 40077ZA

ZR XH

See technical information

References

Optibelt:1120 XH 400
Rubix:105A1072
Manufacturer :1961623
EAN:4014486024487
brand logo

Technical specifications

Profilexh
Primitive length112 ''
Belt width101.6 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 1120 XH 40077ZA


optibelt ZR Drive belts The main features of optibelt ZR drive belts are the high-quality neoprene components, the extremely flexible tension of glass fibres and the anti-abrasive protective structure. A certain level of resistance to oil, heat and cold are standard features of ZR drive belts. Synchronised torque transmission Wide range of performance Reduced bearing load High degree of flexibility Extremely small pulley diameters Examples of application Office equipment - Copiers Data processing - Printers Household appliances - Mixer Garden equipment - Scarifiers Video and photographic technology - Camcorders D.I.Y instruments - Aircraft Packaging machines - Measuring devices Transport technology - Control units Custom versions targeted for a particular application can be supplied on request.

Technical specifications


Attributes
Profilexh
Primitive length112 ''
Belt width101.6 mm
Pitch22.22 mm
Materialrubber
Number of teeth128
Height11.2 mm
Primitive length (mm)2844.8 mm
£ 361.20 excl. VAT
/ Each
£ 433.44 incl. VAT
  • Usually arrives within 14 working days