SMC ZKJ15C6H-E5U-T1-E VACUUM EJECTOR
ZKJ – Vacuum Ejector for Fieldbus System
See technical informationSee documentsReferences
SMC:ZKJ15C6H-E5U-T1-E
Rubix:394A0400
Manufacturer :ZKJ15C6H-E5U-T1-E
Documents
Product details : SMC ZKJ15C6H-E5U-T1-E VACUUM EJECTOR
The ZKJ series is a single energy-saving generator unit with reduced air consumption with a valve and pressure sensor.
Strengths
Suction flow rate of up to 74 l/min with a vacuum pressure of -89 kPa
Nozzle sizes: Ø 0.7, Ø 1.0, Ø 1.2, Ø 1.5
Prevents work pieces from dropping suddenly when the power goes out or is turned off
Exhaust sealing function for the quick release of workpieces
Exhaust specifications: port exhaust, high-noise reduction silencer
IP65 enclosure.
Technical specifications
Attributes
| Type | zkj – vacuum ejector for fieldbus system |
|---|
Show UNSPSC/ECL@SS
£ 272.33 excl. VAT
/ Each
£ 326.80 incl. VAT
- Usually arrives within 14 working days