Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
Electrical welding equipment
Electrical welding connectors
1/4-turn male connector
SPARTEX 853788 COUPLING 1/4 TURN MALE SECTION MM 10-25
SPARTEX 853788 COUPLING 1/4 TURN MALE SECTION MM 10-25
1/4 turn fitting
References
spartex:
853788
rubix:
217A2517
ean:
3660338097935
Technical specifications
Type
Male
Section
10-25
mm
Format
EN 60 974-12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 853788 COUPLING 1/4 TURN MALE SECTION MM 10-25
Reinforced insulation. Very good transfer of the current. EN 60 974-12 standard compliant
Technical specifications
Attributes
Type
Male
Section
10-25
mm
Format
EN 60 974-12
Max intensity
200
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.83
excl. VAT
/
Each
£
3.40
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ESAB 10-25MM M CONNECTOR 160360880
SPARTEX 853794 COUPLING 1/4 TURN MALE SECTION MM 35-50
ESAB 70-95MM M CONNECTOR 0160360882
ESAB 10-25MM M CONNECTOR 160360880
PARWELD CP35-50 CABLE PLUG 35-50MM 315A
SPARTEX 853794 COUPLING 1/4 TURN MALE SECTION MM 35-50
SPARTEX 853792 COUPLING 1/4 TURN FEMALE SECTION MM 35-50
ESAB 10-25MM F CONNECTOR 160361880
ESAB 70-95MM M CONNECTOR 0160360882
SPARTEX 853790 COUPLING 1/4 TURN FEMALE SECTION MM 10-25