SPARTEX 853792 COUPLING 1/4 TURN FEMALE SECTION MM 35-50
1/4 turn fitting
See technical informationSee documentsReferences
Spartex:853792
Rubix:217A2516
EAN:3660338097959

Documents
Product details : SPARTEX 853792 COUPLING 1/4 TURN FEMALE SECTION MM 35-50
Reinforced insulation. Very good transfer of the current. EN 60 974-12 standard compliant
Technical specifications
Attributes
| Type | female |
|---|---|
| Max intensity | 400 A |
Show UNSPSC/ECL@SS
£ 5.53 excl. VAT
/ Each
£ 6.64 incl. VAT
- Usually arrives within 14 working days
