Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Coupling technology
Connection coupling
ACTSEALTIT FMDX1BSP HX ML ADPT IBF/100M-PG
ACTSEALTIT FMDX1BSP HX ML ADPT IBF/100M-PG
1" BSP Male x (S60x6) Female Buttress Poly
References
action sealtite:
IBF/100M-PG
rubix:
128A6537
Technical specifications
Type
Quick Fit Coupling
Model
IBF/100M-PG
Material
Polypropylene
Technical sheet / Technical file
Product details
Technical specifications
Product details : ACTSEALTIT FMDX1BSP HX ML ADPT IBF/100M-PG
Strengths
Widely compatible with most media
Excellent chemical resistance
Lightweight
Cost effective solution
Applications
IBC Containers, Chemical, industrial, pharmaceutical, Step-down’ hose inserts, Bulk liquid or powdered substances such as food & drink, chemicals, pharmaceuticals & solvents
Technical specifications
Attributes
Type
Quick Fit Coupling
Model
IBF/100M-PG
Material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.85
excl. VAT
/
Each
£
11.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNAPLOCK SNL-A200-A 2 PART A ALUMINIUM A200-A
SNAPLOCK 3/4 PART D BRASS D075-B
SMC MQRF8-M5
PARKER SCM6-316 6MM X6MM UNION (720140)
SNAPLOCK 1 PART C ALUMINIUM C100-A
CEJN 109323250 MULTI-X GII QUATTRO 10 MALE G 3/8IN
SNAPLOCK 2 PART B POLY B200-P
PARKER EO-UNION G10LLCF
PIPELINEPR 6-4 CONE CONC P197-40
PARKER G06L71 EO UNION
SMC MQRF4-M5 ROTARY JOINT FLANGE TYPE
SNAPLOCK 11/2 PART D ALUM D150-A
SNAPLOCK 11/2 PART F316 SS F150-SS
SNAPLOCK 3/4 PART D POLY D075-P
SNAPLOCK 11/2 PART B POLY B150-P