CEJN 109323250 MULTI-X GII QUATTRO 10 MALE G 3/8IN


Hydraulic Multi Coupling

References
cejn:10 932 3250
rubix:202A2505
ean:07391390269379
brand logo
brand logo
Technical specifications
TypeHydraulic Multi Coupling
ModelMulti-X Quattro
MaterialZinc-Plated Steel;Anodized Aluminium;Brass

Product details : CEJN 109323250 MULTI-X GII QUATTRO 10 MALE G 3/8IN


CEJN Multi-X Quattro 10 is a multi connection plate with 4 ports, size DN10. All plates are designed with non-drip Flat-Face couplings according to ISO 16028. Nipples with integrated pressure eliminators ensure smooth connections even with high residual pressure. Working pressure of up to 5075 PSI can be used on half the ports simultaneously with the other half of the ports used as return lines with a maximum pressure of 725 PSI. For optimal flexibility both the male and female plate can be used as the fixed part and each plate can also be outfitted with electric connectors.

Technical specifications


Attributes
TypeHydraulic Multi Coupling
ModelMulti-X Quattro
MaterialZinc-Plated Steel;Anodized Aluminium;Brass
Show UNSPSC/ECL@SS
£ 440.85 excl. VAT
/ Each
£ 529.02 incl. VAT
  • Usually arrives within 14 working days