MASCOT 17179 ADVANCED TROUSERS W/K PCTS D'NAVY 52.5R


17179-311 TROUSER WITH KNEEPADS

References
mascot:17179-311-010-82C68
rubix:80907379
ean:5711074570980
brand logo
brand logo
Technical specifications
Colournavy
Size82c68(52.5r)
Main materialnylon
See all Specifications

Product details : MASCOT 17179 ADVANCED TROUSERS W/K PCTS D'NAVY 52.5R


Four way stretch material provides unique freedom of movement and comfort.
The water-repellent multifunctional stretch material combines a low weight with a very high durability.
The kneepad pockets of durable CORDURA® are adjustable so the kneepads have the optimal position on your knees.
The kneepads are easily inserted from the sides via a zipper, even while wearing the trousers.
Excellent ventilation at the knee area via a zipper on the side of the leg.

Applications

Conversion EU Sizes / UK Sizes

82C42/26R

82C44/28R

82C46/30R

82C48/32R

82C50/34R

82C52/36R

82C54/38R

82C56/40R

82C58/42R

82C60/44R

82C62/46R

82C64/48R

82C66/50R

82C68/52R

76C44/28S

76C46/30S

76C48/32S

76C50/34S

76C52/36S

76C54/38S

76C56/40S

76C58/42S

90C46/30T

90C48/32T

90C50/34T

90C52/36T

90C54/38T

90C56/40T

90C58/42T

90C60/44T

90C62/46T

82C34/6R

82C36/8R

82C38/10R

82C40/12R

82C42/14R

82C44/16R

82C46/18R

82C48 /20R

82C50/22R

82C52/24R

82C54/26R

82C56/28R

76C34/6S

76C36/8S

76C38/10S

76C40/12S

76C42/14S

76C44/16S

76C46/18S

76C48/20S

76C50/22S

76C52/24S

76C54/26S

76C56/28S

 

Technical specifications


Attributes
Colournavy
Size82c68(52.5r)
Main materialnylon
Grammage250 g/m²
Show UNSPSC/ECL@SS
£ 128.65 excl. VAT
/ Each
£ 154.38 incl. VAT
  • Usually arrives within 14 working days