MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 29.5S
17179-311 TROUSER WITH KNEEPADS
See technical informationReferences
Mascot:17179-311-09 76C45
Rubix:217A5558
Manufacturer :17179-311-09 76C45
EAN:5711074683239

Product details : MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 29.5S
Four way stretch material provides unique freedom of movement and comfort.
The water-repellent multifunctional stretch material combines a low weight with a very high durability.
The kneepad pockets of durable CORDURA® are adjustable so the kneepads have the optimal position on your knees.
The kneepads are easily inserted from the sides via a zipper, even while wearing the trousers.
Excellent ventilation at the knee area via a zipper on the side of the leg.
The water-repellent multifunctional stretch material combines a low weight with a very high durability.
The kneepad pockets of durable CORDURA® are adjustable so the kneepads have the optimal position on your knees.
The kneepads are easily inserted from the sides via a zipper, even while wearing the trousers.
Excellent ventilation at the knee area via a zipper on the side of the leg.
Applications
Conversion EU Sizes / UK Sizes
82C42/26R
82C44/28R
82C46/30R
82C48/32R
82C50/34R
82C52/36R
82C54/38R
82C56/40R
82C58/42R
82C60/44R
82C62/46R
82C64/48R
82C66/50R
82C68/52R
76C44/28S
76C46/30S
76C48/32S
76C50/34S
76C52/36S
76C54/38S
76C56/40S
76C58/42S
90C46/30T
90C48/32T
90C50/34T
90C52/36T
90C54/38T
90C56/40T
90C58/42T
90C60/44T
90C62/46T
82C34/6R
82C36/8R
82C38/10R
82C40/12R
82C42/14R
82C44/16R
82C46/18R
82C48 /20R
82C50/22R
82C52/24R
82C54/26R
82C56/28R
76C34/6S
76C36/8S
76C38/10S
76C40/12S
76C42/14S
76C44/16S
76C46/18S
76C48/20S
76C50/22S
76C52/24S
76C54/26S
76C56/28S
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 76/45 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 250 g/m² |
Show UNSPSC/ECL@SS
£ 98.95 excl. VAT
/ Each
£ 118.74 incl. VAT
- Usually arrives within 14 working days
Colour
Size
76/45
