MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 6R

18178-511-09 SIZE 76C34 BLACK Women's trousers DIAMOND 88% polyester/12% elastolefin

See technical information

References

Mascot:18178-511-09-82C34
Rubix:274A4021
EAN:5711074723928
brand logo

Technical specifications

Colourblack
Size82/34
Main materialpolyester
See all Specifications

Product details : MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 6R


Waist trousers ACCELERATE women's fit DIAMOND. With water-repellent finish. Ultimate stretch fabric with low weight and good durability. The fabric is almost imperceptible on the skin as the pockets are integrated into the design. Double-stitched seams on the legs and in the crotch. Low waist. Trousers legs are ergonomically shaped. Belt loops. Zip closure. Front pockets. Back pockets. Thigh pocket with mobile phone pocket, flap and concealed snap button and integrated ID card holder. ID card holder is removable. Thigh pocket with folding rule pocket. With print and reflective details. Main material / outer material: 88% polyester/12% elastolefin, approx. 275 g/m²

Technical specifications


Attributes
Colourblack
Size82/34
Main materialpolyester
Secondary colourno secondary color
Grammage275 g/m²
£ 96.49 excl. VAT
/ Each
£ 115.79 incl. VAT
  • Usually arrives within 14 working days

Size

82/34