Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
ASCO G238A048SCD2 PILOT OPERATED SOLENOID VALVE
ASCO G238A048SCD2 PILOT OPERATED SOLENOID VALVE
2/2 NC series 238 solenoid valve - Coupled diaphragm
References
asco:
G238A048SCD2
rubix:
394A3354
Technical specifications
Type
solenoid valve
Type of coupling
3/4
Product details
Technical specifications
Product details : ASCO G238A048SCD2 PILOT OPERATED SOLENOID VALVE
Anti-waterhammer valve. Brass body. Power-assisted operation with attached diaphragm. Suitable for pneumatic suspension systems, packaging processes, water and wastewater treatment systems...Temperature range 0 to 130°C. Max. admissible viscosity 37 cSt (mm2/s)
Applications
For air, neutral gas, light fuel oil, water
Technical specifications
Attributes
Type
solenoid valve
Type of coupling
3/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
181.02
excl. VAT
/
Each
£
217.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC SY3140-SLOZ-Q 5/2 SPRING SUBBASE MNT VAL
SMC SYJ300-9-1-Q SINGLE SUB BASE
FESTO 4514925 VALVE
FESTO 576004 SOLENOID VALVE
PARKER LUCIFER SOLENOID 481865C2
BURKERT VALVE WITH SOLENOID 221636
SMC SY3520-5LOZ-C4-Q 5/3 SOL/SOL CNTR PRS VLVE 4MM
SMC SYJ3120-5LOZ-M3-Q
SMC SY5140-5DZE-Q BASE MOUNT LOCK/O-RIDE 24VDC
FESTO 577282 SOLENOID VALVE
ASCO E238D006-001 SOLENOID VALVE
SMC SY7420-5MOU-C10F-Q 5 PORT SOLENOID VALVE
FESTO 560700 SOLENOID VALVE
SMC SY3220-5MZ-C4-Q 5 PORT SOLENOID VALVE
SMC SY7120-3YZ-02F-Q 5 PORT SOLENOID VALVE