Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
ASCO E238D006-001 SOLENOID VALVE
ASCO E238D006-001 SOLENOID VALVE
2/2 NC Series 238 Solenoid Valve
References
asco:
E238D006-001
rubix:
394A3392
Technical specifications
Type
2/2
Type of coupling
3/8
Product details
Technical specifications
Product details : ASCO E238D006-001 SOLENOID VALVE
Anti-waterhammer valve. Brass body. Power-assisted operation with attached diaphragm. Suitable for pneumatic suspension systems, packaging processes, water and wastewater treatment systems...Temperature range 0 to 130°C. Max. admissible viscosity 37 cSt (mm2/s)
Applications
For air, neutral gas, light fuel oil, water
Technical specifications
Attributes
Type
2/2
Type of coupling
3/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
116.95
excl. VAT
/
Each
£
140.34
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SMC SY3201-5UG1-X13 5 PORT SOLENOID VALVE
SMC SY5240-5LOZD-Q 5 PORT SOLENOID VALVE
SMC VP3185-145DA1-Q SOLENOID VALVE
SMC VCA31-5D-7-03F-Q 2 PORT SOLENOID VALVE FOR AIR
SMC SYJ712-5MNZ-01F-Q 3 PORT SOLENOID VALVE
CAMOZZI COIL 24VAC/12VDC CAM-U7H
SMC SY7220-5DZD-02F-Q
SMC SYJ314RT-5GZ-Q 3 PORT SOLENOID VALVE
FESTO 550226 SOLENOID VALVE
FESTO 578806 SOLENOID VALVE VMPA14-M1HF-M-PI
SMC SY5400T-5NZ1 5 PORT SOLENOID VALVE
SMC SY7340-3DZE-Q 5 PORT SOLENOID VALVE
SMC SYJ3243-5MOZ-Q 5 PORT SOLENOID VALVE
SMC SYJ3120-5GS-M3-Q 5 PORT SOLENOID VALVE
SMC SYJ3133-5G-Q 5 PORT SOLENOID VALVE