References
SMC:VP3185-145DA1-Q
Rubix:2609370
Manufacturer :00097082
Product details : SMC VP3185-145DA1-Q SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
•Port size: 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
•Body ported, Base mounted
•Normally Closed or Normally Open (Changeable).
Body Size: 8 (1 1/2)
Valve Option: For General
Port Size: 14 (Rc 1 1/2, 40A)
Rated voltage: 5 (24 VDC)
Electrical Entry: D (DIN Terminal)
Type of actuation: A [Normally closed (N.C.)]
Pilot: 1 (External Pilot)
Thread Type: Rc
•Body ported, Base mounted
•Normally Closed or Normally Open (Changeable).
Body Size: 8 (1 1/2)
Valve Option: For General
Port Size: 14 (Rc 1 1/2, 40A)
Rated voltage: 5 (24 VDC)
Electrical Entry: D (DIN Terminal)
Type of actuation: A [Normally closed (N.C.)]
Pilot: 1 (External Pilot)
Thread Type: Rc
Technical specifications
Attributes
| Type | smc vp3185-145da1-q solenoid valve |
|---|
Show UNSPSC/ECL@SS
£ 413.12 excl. VAT
/ Each
£ 495.74 incl. VAT
- Delivery usually within ( 4 ) days
