Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
ASCO E238D008-002 SOLENOID VALVE
ASCO E238D008-002 SOLENOID VALVE
2/2 NC Series 238 Solenoid Valve
References
asco:
E238D008-002
rubix:
394A3350
Technical specifications
Type
2/2
Type of coupling
1/2
Product details
Technical specifications
Product details : ASCO E238D008-002 SOLENOID VALVE
Anti-waterhammer valve. Brass body. Power-assisted operation with attached diaphragm. Suitable for pneumatic suspension systems, packaging processes, water and wastewater treatment systems...Temperature range 0 to 130°C. Max. admissible viscosity 37 cSt (mm2/s)
Applications
For air, neutral gas, light fuel oil, water
Technical specifications
Attributes
Type
2/2
Type of coupling
1/2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
160.83
excl. VAT
/
Each
£
193.00
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SMC SY5220-3DZ-C6F-F2-Q SOLENOID VALVE 110VAC 6MM PORT
FESTO 578806 SOLENOID VALVE VMPA14-M1HF-M-PI
SMC SYJ514-5LOUD-Q 3 PORT SOLENOID VALVE
FESTO 4527269 VALVE
FESTO 8023568 SOLENOID VALVE
FESTO 8025225 SOLENOID VALVE
SMC SY5220-5MOU-C8F-Q 5 PORT SOLENOID VALVE
SMC SY7340-3DZ-Q 5/3 SOL/SPR BASE MNT VAL110VAC
BURKERT 221676 SOLENOID VALVE 2 PORT
SMC SYJ5140-5MNZ-Q 5/2 SINGLE SOL 24VDC BASE MOUN
SMC SYJ324M-5G-Q 3 PORT SOLENOID VALVE
CAMOZZI COIL 24VAC/12VDC CAM-U7H
SMC SYJ7123-3DO-01F-Q 5 PORT SOLENOID VALVE
ASCONUMAT 24V DC COIL ASCO-43004166
SMC VX3124-02F-5G1-B 3 PORT SOLENOID VALVE