Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
ASCONUMAT 24V DC COIL ASCO-43004166
ASCONUMAT 24V DC COIL ASCO-43004166
CM22 coil
References
asco:
43004166
rubix:
152A9380
Technical specifications
Type
CM22 coil
Type of coupling
DC
Product details
Technical specifications
Product details : ASCONUMAT 24V DC COIL ASCO-43004166
Coil Size 22 - 50/60 Hz class F
Technical specifications
Attributes
Type
CM22 coil
Type of coupling
DC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.49
excl. VAT
/
Each
£
41.39
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SMC SYJ314-6LOZ-M5-Q SOLENOID VALVE
FESTO 4514924 VALVE
FESTO 533332 SOLENOID VALVE MDH-5/2-D-1-S-M12-C
SMC SY7120-6DZ-02F-Q 5 PORT SOLENOID VALVE
FESTO 8023550 SOLENOID VALVE
BURKERT SOLENOID VALVE 221632
FESTO 8023560 SOLENOID VALVE
SMC SYJ3143-5MOUD-Q 5 PORT SOLENOID VALVE
FESTO 578808 SOLENOID VALVE
FESTO 577269 SOLENOID VALVE
SMC SYJ522-5MNZ-M5-Q 3/2 N.C 24VDC VALVE
SMC SY3160-5MNZ-C4-Q 5/2 SINGLE SOL24VDC 4MM
SMC SYJ514-5LOU-Q SOLENOID VALVE
SMC SYJ514M-5YO-Q 3 PORT SOLENOID VALVE
ASCO 400127-098 SOLENOID VALVE