Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
ASCO E238D009-001 SOLENOID VALVE
ASCO E238D009-001 SOLENOID VALVE
2/2 NC Series 238 Solenoid Valve
References
asco:
E238D009-001
rubix:
394A3405
Technical specifications
Type
2/2
Type of coupling
3/4
Product details
Technical specifications
Product details : ASCO E238D009-001 SOLENOID VALVE
Anti-waterhammer valve. Brass body. Power-assisted operation with attached diaphragm. Suitable for pneumatic suspension systems, packaging processes, water and wastewater treatment systems...Temperature range 0 to 130°C. Max. admissible viscosity 37 cSt (mm2/s)
Applications
For air, neutral gas, light fuel oil, water
Technical specifications
Attributes
Type
2/2
Type of coupling
3/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
166.75
excl. VAT
/
Each
£
200.10
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
FESTO 550228 SOLENOID VALVE
FESTO 550232 SOLENOID VALVE
SMC SY3240-5LNZ-Q SOLENOID VALVE
SMC SYJ3120-5GS-M3-Q 5 PORT SOLENOID VALVE
SMC SY5320-5MOU-C8F-Q 5 PORT SOLENOID VALVE
FESTO 576000 SOLENOID VALVE
DANFOSS VALVE DANF-032U7120
BURKERT 221639 SOLENOID VALVE 24V AC 3/4 BSP
CAMOZZI COIL 24VAC/12VDC CAM-U7H
FESTO 577272 SOLENOID VALVE
SMC SYJ512-5LOZ-M5-Q 3/2 N.C 24VDC BODY PORT VALVE
FESTO 573723 SOLENOID VALVE
SMC SY3120-5MZ-C4-Q 5 PORT SOLENOID VALVE
SMC SY3120-5G-C4-Q
SMC SYJ314-5MOZ-Q 3 PORT SOLENOID VALVE