FESTO 573723 SOLENOID VALVE


Solenoid Valve Festo

References
festo:VMPA14-M1H-W-PI
rubix:391A8187
manufacturer :573723
ean:4052568260231

Product details : FESTO 573723 SOLENOID VALVE


solenoid valve VMPA14-M1H-W-PI Valve function=3/2 open, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
No attributes to display for this product
  • Usually arrives within 14 working days