SMC VCL31-5D-4-03F-Q 2 PORT SOLENOID VALVE FOR OIL
2/2-way direct-acting solenoid valve for L'HUILE VCL series
See technical informationReferences
SMC:VCL31-5D-4-03F-Q
Rubix:112A9670

Product details : SMC VCL31-5D-4-03F-Q 2 PORT SOLENOID VALVE FOR OIL
This product is discontinued and will be replaced by the New VX2 series.The VC series is a series of versatile direct-acting 2/2-way solenoid valves for air. Their special construction reduces operating and moving part resistance to improve service life and load-bearing capacity. An integrated rectifier eliminates AC coil burnout and hum. VC protection is equivalent to IP65.
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Type | 2 port |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 57.42 excl. VAT
/ Each
£ 68.90 incl. VAT
- Delivery usually within ( 29 ) days