Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Process valve
SMC EVND200D-F15A 2 PORT PROCESS VALVE
SMC EVND200D-F15A 2 PORT PROCESS VALVE
2/2-way process valve for steam VND series
References
smc:
EVND200D-F15A
rubix:
2609876
Technical specifications
Type
Bronze body
See all Specifications
Product details
Technical specifications
Product details : SMC EVND200D-F15A 2 PORT PROCESS VALVE
2/2-way valve for steam. VND series process valve. Pneumatically operated model. Orifice size: 7 mm to 50 mm. Orifice: 1/8 to 2 Rc(PT). Stainless steel available
2/2-way process valve for steam vnd series
Technical specifications
Attributes
Logistic Weight
600
g
Type
Bronze body
Connecting diameter (inch)
1/2
''
Type of coupling
G
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.83
excl. VAT
/
Each
£
154.60
incl. VAT
Delivery usually within (
4
) days
Add to cart
Create PDF from product
Check our products from related categories
SMC VND200DS-F15A-L 5 PORT SOLENOID VALVE
NORGREN 8240500.9100.00000 2/2 G11/4 SOLENOID VALVE BUSCHJOST
SMC VNB412A-F25A-5D-Q 2 PORT PROCESS VALVE
SMC VXA2120M-01-1 AIR OPERATED 2 PORT VALVE
SMC EVNB701AL-F50A 2 PORT PROCESS VALVE
SMC EVND700D-F50A-L 2 PORT PROCESS VALVE
FESTO 1002506 ANGLE SEAT VALVE
SMC VNA111A-8A-5DZ SOLENOID VALVE
SMC VXA3224-02N 3 PORT AIR OPERATED VALVE
FESTO 3536650 ANGLE SEAT VALVE
FESTO 3535643 ANGLE SEAT VALVE
SMC VXA2240-03F-1 AIR OPERATED 2 PORT VALVE
FESTO 3539248 ANGLE SEAT VALVE
SMC EVNB401B-25A 2 PORT PROCESS VALVE
SMC VNA301A-20A-B PROCESS VALVE