SMC VND200DS-F15A-L 5 PORT SOLENOID VALVE


Steam Valve

References
smc:VND200DS-F15A-L
rubix:107A1703
brand logo
brand logo
Technical specifications
TypeProcess Valve
See all Specifications

Product details : SMC VND200DS-F15A-L 5 PORT SOLENOID VALVE


The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VNA series is used for controlling pneumatic systems or air-hydro circuits. The VNB series controls various fluids. VNC is used for controlling the cutting oils and coolants used in machine tools. VNH is for controlling high pressure cutting oils and coolants used in machine tools, and the VND series is for steam control.

Strengths

Process valve series VND
Air operated type
Orifice size: 7mm to 50mm
Port size: 1/8 to 2 Rc(PT)
Stainless steel available

Technical specifications


Attributes
Logistic Weight600Ā g
TypeProcess Valve
Connecting diameter (inch)1/2Ā ''
Show UNSPSC/ECL@SS
Ā£ 236.33 excl. VAT
/ Each
Ā£ 283.60 incl. VAT
  • Delivery usually within ( 4 ) days