SMC VXA3224-02N 3 PORT AIR OPERATED VALVE


Direct Air Operated Valve

References
smc:VXA3224-02N
rubix:2610098
brand logo
brand logo
Technical specifications
TypeDirect Air Operated Valve
See all Specifications

Product details : SMC VXA3224-02N 3 PORT AIR OPERATED VALVE


Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.
VXA31/32 Single Unit, Air Operated 3 Port Solenoid Valve

Technical specifications


Attributes
Logistic Weight410 g
TypeDirect Air Operated Valve
Connecting diameter (inch)1/4 NPT ''
Type of couplingNPT
Min. temperature-5 °C
Max. temperature40 °C
Show UNSPSC/ECL@SS
£ 90.72 excl. VAT
/ Each
£ 108.86 incl. VAT
  • Delivery usually within ( 4 ) days