AMBERSIL 20676-AA GALVA COLOUR - BLUE RAL 5012
2-in-1 primer and paint GALVA COLOUR
See technical informationSee documentsReferences
Ambersil:20676-AA
Rubix:2517625
Documents
Product details : AMBERSIL 20676-AA GALVA COLOUR - BLUE RAL 5012
Use on surfaces which have surface rust, old paint or otherwise ‘imperfect’ finish.
Strengths
Reduces time spent priming and painting the top-coat: do it in one application
RAL colours for accurate colour matches
Free from lead, chromate and toluene
Excellent coverage: up to 3m² from one 500ml can
Applications
Ideal for external pipe-line identification, railings, security fences, and storage tanks.
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Colour | blue |
Show UNSPSC/ECL@SS
£ 21.01 excl. VAT
/ Each
£ 25.21 incl. VAT
- In stock: Next day delivery

