RUST-OLEUM 7320.2.5 COMBICOLOR TRAFFIC BLUE 2.5L
Combicolor ® Original
See technical informationSee documentsReferences
Rust-Oleum:7320.2.5
Rubix:2587457
EAN:8715743017889

Documents
Product details : RUST-OLEUM 7320.2.5 COMBICOLOR TRAFFIC BLUE 2.5L
Combicolor ® Original-metal protection system in one layer. High performance metal protection, can be applied directly to rust.
Strengths
and finishing coat in a single product. Covers one layer. Excellent stretch.
Applications
Single coat metal protection system. Can be applied directly to adherent rust, unpaved metal and wood.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x160x157 mm |
|---|---|
| Logistic Weight | 3115 g |
| Volume | 2500 ml |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 51.97 excl. VAT
/ Each
£ 62.36 incl. VAT
- Usually arrives within 14 working days
Colour
blue
