RUST-OLEUM 3380.0.4 COMBICOLOUR 3380 PRIMER GREY AEROSOL 400ML
Combiprimer® Anti-rust primer
See technical informationSee documentsReferences
Rust-Oleum:3380.0.4
Rubix:1255261
EAN:8715743013447

Documents
Product details : RUST-OLEUM 3380.0.4 COMBICOLOUR 3380 PRIMER GREY AEROSOL 400ML
RUST-OLEUM® CombiPrimer Anti-Corrosion 3380 Grey are fast drying primers based on an aromatic free short oil alkyd resin. The products contain rust-inhibitive pigmentsand are lead- and chromate free.
For new / slightly rusted surfaces. Grey for light coloured topcoats.
Strengths
Recoatable after 2 hours.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x58x252 mm |
|---|---|
| Logistic Weight | 445 g |
| Volume | 400 ml |
| Colour | grey |
| Max. Operation temperature | 100 °C |
| Drying time | 15 min |
| Corrosion Resistance | yes |
| Capacity | 2 m² |
Show UNSPSC/ECL@SS
£ 12.78 excl. VAT
/ Each
£ 15.34 incl. VAT
- In stock: Next day delivery
