SMC VXZ240FGA PILOT OPERATED, 2 PORT SOLENOID VALVE
2-Way Media Valve
See technical informationSee documentsReferences
SMC:VXZ240FGA
Rubix:264A5146
Manufacturer :VXZ240FGA
EAN:3618036505160

Documents
Product details : SMC VXZ240FGA PILOT OPERATED, 2 PORT SOLENOID VALVE
SMC VXZ240FGA is a pilot-operated 2-port solenoid valve from the VXZ series. It is configured with a C37 aluminum body/port/orifice specification, 15A size, NBR seal option, and 24 VDC DIN terminal electrical entry with surge voltage suppressor. The valve is designed for compact installations and reliable fluid control.
Technical specifications
Attributes
| Type | 2-way media valve |
|---|---|
| Number of Ports | 2 |
| Voltage | 24 V |
| Max. service pressure | 15 bar |
| Volume flow rate | 23 l/min |
| Material | nbr |
| Pressure range | 0 bis 1,5 mpa |
| Port size | 1/2 |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 90.07 excl. VAT
/ Each
£ 108.08 incl. VAT
- Delivery usually within ( 4 ) days