References
Aventics:0820037102
Rubix:157A7719
Manufacturer :0820037102
EAN:3661475861908

Product details : AVENTICS 3/2 PNE VALVE 0820037102
2 x 3/2-way valve, Series WV02
Solenoid Operated 3/2 Body Ported Valve 24V DC 2W
Technical specifications
Attributes
| Type | 2x3/2-way valve series wv02 |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 600 l/min |
Show UNSPSC/ECL@SS
£ 362.99 excl. VAT
/ Each
£ 435.59 incl. VAT
- Usually arrives within 14 working days
