SMC SQ2231DNR-51-C8-Q 5 PORT SOLENOID VALVE
SQ2000 series 5/2 and 5/3 electric distributor
See technical informationSee documentsReferences
SMC:SQ2231DNR-51-C8-Q
Rubix:2607154
Manufacturer :SQ2231DNR-51-C8-Q

Documents
Product details : SMC SQ2231DNR-51-C8-Q 5 PORT SOLENOID VALVE
The 5 port solenoid valves series SQ was designed for applications which demand high speed, high frequency, long life and a precise response time. The SQ series has an outstanding response time of 12ms or less for SQ1000, 20ms or less for SQ2000 and a life of 200 million cycles. A wide variety of options are available.
SQ2*3*, 2000 Series, 5 Port Solenoid Valve, Plug-in Type (New Product)
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 96.57 excl. VAT
/ Each
£ 115.88 incl. VAT
- Delivery usually within ( 22 ) days