20353
Inner diameter | 420 mm |
---|---|
Outer diameter | 460 mm |
Width | 20 mm |
Logistic Weight | 1080 g |
---|---|
Inner diameter | 420 mm |
Outer diameter | 460 mm |
Width | 20 mm |
Material | FKM |
Execution | Gasket with embedded metal armature with spring |
Usually arrives within 14 working days