References
Aventics:0820056502
Rubix:217A4518
Manufacturer :820056502

Documents
Product details : AVENTICS 0 820 056 502 SOLENOID VALVE
Strengths
•For series : HF02-LG, CL03
5/2
Qn = 1.42 Cv
Pilot valve width : 16 mm
Plate connection
Manual override : without detent
Double solenoid
Pilot : External, Internal
5/2
Qn = 1.42 Cv
Pilot valve width : 16 mm
Plate connection
Manual override : without detent
Double solenoid
Pilot : External, Internal
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1400 l/min |
Show UNSPSC/ECL@SS
£ 199.39 excl. VAT
/ Each
£ 239.27 incl. VAT
- Delivery usually within ( 5 ) days
