SMC SY513-BYO-01F-Q 3 PORT SOLENOID VALVE
3/2 Electro-distributor, Series SY500
See technical informationSee documentsReferences
SMC:SY513-BYO-01F-Q
Rubix:2608120

Documents
Product details : SMC SY513-BYO-01F-Q 3 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Logistic Weight | 78 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 57.48 excl. VAT
/ Each
£ 68.98 incl. VAT
- Delivery usually within ( 8 ) days