FESTO 525175 SOLENOID VALVE MHA4-MS1H-3/2G-4
Solenoid valve MHA4-MS1H
See technical informationSee documentsReferences
Festo:MHA4-MS1H-3/2G-4
Rubix:110A0377
Manufacturer :525175
EAN:4052568161453

Technical specifications
| Type | application-specific directional control valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 525175 SOLENOID VALVE MHA4-MS1H-3/2G-4
Solenoid valve MHA4-MS1H-3/2G-4 individual valve, fast switching. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=18 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 282,55 g |
|---|---|
| Type | application-specific directional control valve mh2, mh3, mh4 |
| Number of Ports | 3 |
| Volume flow rate | 400 l/min |
Show UNSPSC/ECL@SS
£ 110.08 excl. VAT
/ Each
£ 132.10 incl. VAT
- Delivery usually within ( 2 ) days