References
SMC:VQ110U-5LO-Q
Rubix:106A9606
Manufacturer :VQ110U-5LO-Q
EAN:3618036556773

Product details : SMC VQ110U-5LO-Q SOLENOID VALVE
This product is discontinued and will be replaced by the V100 series. VQ distributors are perfect for applications that require high speeds, frequent operation, stable response time and long lifespan. Innovative assembly methods allow distributors to be changed without having to completely disassemble the base. Built-in instant fittings reduce connection time and maintenance.
VQ110, 100 Series, Compact 3 Port Valve, Normally Closed
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
| Volume flow rate | 37.3 l/min |
Show UNSPSC/ECL@SS
£ 51.13 excl. VAT
/ Each
£ 61.36 incl. VAT
- Delivery usually within ( 4 ) days