FESTO 170260 SOLENOID VALVE CPE18-M1H-5/3GS-QS-10
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M1H-5/3GS-QS-10
Rubix:107A7206
Manufacturer :170260
EAN:4052568137977

Technical specifications
| Type | solenoid valve cpe18-m1h-5/3gs-qs-10 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 170260 SOLENOID VALVE CPE18-M1H-5/3GS-QS-10
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 404,9 g |
|---|---|
| Type | solenoid valve cpe18-m1h-5/3gs-qs-10 |
| Number of Ports | 5 |
| Volume flow rate | 1050 l/min |
Show UNSPSC/ECL@SS
£ 249.49 excl. VAT
/ Each
£ 299.39 incl. VAT
- Delivery usually within ( 26 ) days