References
Festo:MHJ10-S-2,5-HF
Rubix:392A1938
Manufacturer :567502
EAN:4052568100667

Documents
Product details : FESTO 567502 SOLENOID VALVE
Solenoid valve MHJ10-S-2,5-HF Valve function=2/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=160 l/min, Operating pressure=0,5 - 6 bar
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 2 |
| Voltage | 24 V |
| Max. service pressure | 6 bar |
| Volume flow rate | 160 l/min |
| Pressure range | 0,5/6 bar |
Show UNSPSC/ECL@SS
£ 77.11 excl. VAT
/ Each
£ 92.53 incl. VAT
- Delivery usually within ( 6 ) days