SMC EVZ512M-BDO-01F-Q SOLENOID VALVE
3/2 Electro-distributor, Series VZ100-500
See technical informationReferences
SMC:EVZ512M-BDO-01F-Q
Rubix:2602874

Product details : SMC EVZ512M-BDO-01F-Q SOLENOID VALVE
The VZ series consists of 3 port solenoid valves with rubber seals. Base mounted and body ported valves are available with standard, flat cable, DIN rail mounted plug-in and non plug-in manifolds. Various options are available. The VZ series is still available although direct replacements for each series have been implemented. See individual series information for replacements.
Technical specifications
Attributes
| Logistic Weight | 98 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
| Voltage | 24 V |
Show UNSPSC/ECL@SS
£ 88.93 excl. VAT
/ Each
£ 106.72 incl. VAT
- Delivery usually within ( 29 ) days