References
Aventics:5763600220
Rubix:273A1517
Manufacturer :5763600220

Documents
Product details : AVENTICS 5763600220
Strengths
•ISO 15407-126 mm
5/2
With spring/air spring return
single solenoid
Qn = 1.03 Cv
Compressed air connection output base plate DIN ISO 15407-1
Electrical connection Plug, EN 175301-803, form C
Manual override with detent
5/2
With spring/air spring return
single solenoid
Qn = 1.03 Cv
Compressed air connection output base plate DIN ISO 15407-1
Electrical connection Plug, EN 175301-803, form C
Manual override with detent
Technical specifications
Attributes
| Type | directional valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1010 l/min |
Show UNSPSC/ECL@SS
£ 133.24 excl. VAT
/ Each
£ 159.89 incl. VAT
- Usually arrives within 14 working days
