SMC VHS30-F02 RESIDUAL PRESSURE RELEASE 3 PORT VALVE
3/2 Manual VHS Series Manual Shutoff Valve
See technical informationSee documentsReferences
SMC:VHS30-F02
Rubix:121A2871
Manufacturer :VHS30-F02

Documents
Product details : SMC VHS30-F02 RESIDUAL PRESSURE RELEASE 3 PORT VALVE
Pressure relief 3 port valve with locking holes
Modular connection type for connecting to FRL units
Energy saving: zero air bleeding during switching the handle
Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
With built-in silencer for EXH port as an option.
Modular connection type for connecting to FRL units
Energy saving: zero air bleeding during switching the handle
Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
With built-in silencer for EXH port as an option.
Strengths
Padlockable device participating in the compliance of machines with European safety directives.
Applications
Purging the system upstream.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x78x55 mm |
|---|---|
| Logistic Weight | 250 g |
| Type | valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 23.77 excl. VAT
/ Each
£ 28.52 incl. VAT
- Delivery usually within ( 19 ) days