References
Festo:MFH-5-1/4-S-B
Rubix:108A1751
Manufacturer :15902
EAN:4052568112899

Documents
Product details : FESTO 15902 SOLENOID VALVE MFH-5-1/4-S-B
Solenoid valve MFH-5-1/4-S-B With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=1300 l/min, Operating pressure=0 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 166x60x37 mm |
|---|---|
| Logistic Weight | 296 g |
| Type | valve tiger classic |
| Number of Ports | 5 |
| Volume flow rate | 1300 l/min |
Show UNSPSC/ECL@SS
£ 199.15 excl. VAT
/ Each
£ 238.98 incl. VAT
- Delivery usually within ( 8 ) days