References
SMC:EVT325-03F5DO-Q
Rubix:2602824

Product details : SMC EVT325-03F5DO-Q 3 PORT SOLENOID VALVE
Wide flow, compact, low-power consumption, ideal for vacuum applications, 1 distributor, 6 functions (Free connection) The connection allows 6 different functions, such as distributor NC, NO, shut-off valve, circuit selector etc. The manifold can easily switch from NC (normally closed) to NO (normally open) by simply turning the communication plate.
VT325, 3 Port Poppet, All Types
Technical specifications
Attributes
| Logistic Weight | 550 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 80.18 excl. VAT
/ Each
£ 96.22 incl. VAT
- Delivery usually within ( 8 ) days