ASCO SCE238D005.115/50 BRASS NBR DN20 G3/4 WITHOUT MANUAL
Solenoid Valve
See technical informationSee documentsReferences
Asco:E238D005-006
Rubix:254A5488
Manufacturer :SCE238D005.115/50



Documents
Product details : ASCO SCE238D005.115/50 BRASS NBR DN20 G3/4 WITHOUT MANUAL
Anti-waterhammer valve. Brass body. Power-assisted operation with attached diaphragm. Suitable for pneumatic suspension systems, packaging processes, water and wastewater treatment systems.Max. permissible viscosity 37 cSt (mm2/s)
Strengths
•Two way valves for automatic control of water, air and inert gas and other gases/liquids compatible with the sealing materials used •Interchangeability of magnetic heads, AC and DC •The solenoid valves satisfy all relevant EU Directives
Applications
For air, neutral gas, light fuel oil, water
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 2 |
| Volume flow rate | 165 l/min |
Show UNSPSC/ECL@SS
£ 205.55 excl. VAT
/ Each
£ 246.66 incl. VAT
- Usually arrives within 14 working days
