SMC PVQ13-6M-04-M5-A SOLENOID VALVE
Compact Proportional Solenoid Valve - PVQ10
See technical informationSee documentsReferences
SMC:PVQ13-6M-04-M5-A
Rubix:393A9082
Manufacturer :PVQ13-6M-04-M5-A

Documents
Product details : SMC PVQ13-6M-04-M5-A SOLENOID VALVE
Control the flow according to the current
Strengths
Control the flow rate up to 6 l/min according to current
- Repeatability: 3% or less
- Hysteresis: 10% or less
- Body materials: Brass (C36) and stainless steel
- Reduced noise
- Suitable for vacuum applications.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 2 |
| Voltage | 12 V |
| Pressure range | 0,45 mpa |
Show UNSPSC/ECL@SS
£ 70.07 excl. VAT
/ Each
£ 84.08 incl. VAT
- Usually arrives within 14 working days