References
Festo:MHA1-M1LH-3/2O-0,6-HC
Rubix:109A6876
Manufacturer :540440
EAN:4052568090425

Technical specifications
| Type | application-specific directional control valve mha1, mhp3 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 540440 SOLENOID VALVE
Solenoid valve MHA1-M1LH-3/2O-0,6-HC manifold block valve for individual and battery Mounting, particularly small design, with plug Connection at rear. Valve function=3/2 open, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=10 l/min, Operating pressure=0 - 6 bar
Solenoid valve MHA1-M1LH-3/2O-0,6-HC 540440
Technical specifications
Attributes
| Logistic Weight | 21,89 g |
|---|---|
| Type | application-specific directional control valve mha1, mhp3 |
| Number of Ports | 3 |
| Volume flow rate | 10 l/min |
Show UNSPSC/ECL@SS
£ 35.32 excl. VAT
/ Each
£ 42.38 incl. VAT
- Delivery usually within ( 2 ) days