SMC VEX3321-03F5DZ-F 3 POSITION VALVE


3 Port 3 Position Valve

References
smc:VEX3321-03F5DZ-F
rubix:120A5444
manufacturer :00821190
brand logo
brand logo
Technical specifications
TypeProportional Valve

Product details : SMC VEX3321-03F5DZ-F 3 POSITION VALVE


Strengths

•Body Ported
3 port 3 position valve, pilot solenoid (internal/external) or air operated.
Flow up to 3300 l/min
Reduced power consumption: 1 W
Response time: 60 ms or less
Enables intermediate cylinder stopping, acceleration or deceleration

Technical specifications


Attributes
TypeProportional Valve
Show UNSPSC/ECL@SS
£ 333.37 excl. VAT
/ Each
£ 400.04 incl. VAT
  • Delivery usually within ( 35 ) days